- 30T HYD GRIP PULLER SET
| Series | BHP |
| Puller Power Source | Hydraulic |
| Adjusting Screw Length | 795 mm |
| Spread Range 2 Jaw | 593 mm |
| Reach [Max] | 387 mm |
| Adjusting Screw Thread | 1 1/4-7 UNC |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Puller Pump Type | Hand Pump |
| Jaw Width | 38 mm |
| Puller Capacity | 36 Ton |
| Jaw Thickness | 24 mm |
| Spread Range 3 Jaw | 800 mm |
| Weight | 200.0 LB |
| EAN or UPC | 662005813438 |

