- AA Cell
- 1.5 Volt
- Long Lasting Performance
features
- Premium power at an economical price
- Suitable for moderate to heavy drains or regular use
- No added mercury
- Excellent leakage resistance - even after three years of storage
- An environmentally responsible battery that can be disposed of with regular trash
- 10-year shelf life
- Does not contain any ozone-depleting substances
| Terminal | Flat |
| Height [Max] | 50.5 mm |
| Voltage | 1.5 |
| Cell Type | AA |
| Battery Type | Industrial Heavy-Duty |
| Dia. | 14.5 mm |
| Battery Capacity | 1075 |
| Origin | Industrial Heavy-Duty |
| Weight | 0.041 LB |
| EAN or UPC | 39800012838 |
-
Pre-Packed Quantities


