- Pocket Level
| No. of Vials | 1 |
| Body Material | Plastic |
| Base Type | Grooved |
| Structure | I-Beam |
| Vial Positions | 1 Level |
| Type | Pocket Spirit Level |
| Weight | 0.63 LB |
| No. of Vials | 1 |
| Body Material | Plastic |
| Base Type | Grooved |
| Structure | I-Beam |
| Vial Positions | 1 Level |
| Type | Pocket Spirit Level |
| Weight | 0.63 LB |