- Torpedo Level
- 9" Long
| Vial Material | Plastic |
| Type | Torpedo Spirit Level |
| Body Material | Plastic |
| Vial Positions | 45°, Level, Plumb |
| No. of Vials | 3 |
| Base Type | Grooved, Magnetic |
| Length | 9 in |
| Structure | I-Beam |
| Weight | 2.25 LB |
| Vial Material | Plastic |
| Type | Torpedo Spirit Level |
| Body Material | Plastic |
| Vial Positions | 45°, Level, Plumb |
| No. of Vials | 3 |
| Base Type | Grooved, Magnetic |
| Length | 9 in |
| Structure | I-Beam |
| Weight | 2.25 LB |