- Detectable Warning Tape
- Yellow
- Depicted Text: Caution Gas Line Below
| Length | 1,000 ft |
| Width | 6 in |
| Sign Legend | Caution Gas Line Below |
| Text Color | Black |
| Type | Magnetic |
| Background Color | Yellow |
| Weight | 0.0 LB |
| Length | 1,000 ft |
| Width | 6 in |
| Sign Legend | Caution Gas Line Below |
| Text Color | Black |
| Type | Magnetic |
| Background Color | Yellow |
| Weight | 0.0 LB |