- 10 Keys
- T-Handle
| Inch/Metric | Inch |
| No. of Keys | 10 |
| Design | T-Handle |
| Type | T-Handle |
| Key Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Weight | 2.0 LB |
| Inch/Metric | Inch |
| No. of Keys | 10 |
| Design | T-Handle |
| Type | T-Handle |
| Key Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Weight | 2.0 LB |