Skip to content Skip to navigation menu
Hex Key

269-15220

Hex Key
Item #101792928
  • Inch
  • 5/16" Key Size
  • 6" Length
  • Long Arm
Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5/16" Key Size
  • 6" Length
  • Long Arm
Length 6 in
Inch/Metric Inch
Key Size 5/16 in
Type Long Arm
Weight 0.17 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison