Skip to content Skip to navigation menu
Ball Hex Key Set

269-13607

Ball Hex Key Set
Item #101840953
  • 7 Keys
  • Long Arm
Ball Hex Key Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 Keys
  • Long Arm
Inch/Metric Metric
Key Size 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 2.0
Type Long Arm
No. of Keys 7
Weight 0.27 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison