Skip to content Skip to navigation menu
Hex Key Set

269-10022

Hex Key Set
Item #102215976
  • 22 Keys
  • Combination
Hex Key Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 Keys
  • Combination
Type Combination
Inch/Metric Metric - Short, Inch - Long
No. of Keys 22
Key Size 9/64 Long, 5/32 Long, 5/16 Long, 1.5 mm Short, 2.0 mm Short, 2.5 mm Short, 3.0 mm Short, 4.0 mm Short, 5.0 mm Short, 6.0 mm Short, 8.0 mm Short, 10.0 mm Short, .050 in Long, 1/16 in Long, 5/64 in Long, 3/32 in Long, 7/64 in Long, 1/8 in Long, 3/16 in Long, 7/32 in Long, 1/4 in Long, 3/8 in Long
Weight 1.72 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison