
- Piston Pump
- Pressure & Flow Compensated Open Circuit
- 14 Tooth<br/>12/24 Spline
- Right Hand Rotation
- SAE C, 4 Bolt Mounting
description
- Superior reliability and productivity in a compact package. The Eaton X20 portfolio of open circuit piston pump meets the demands of equipment engineers and operators looking for greater power density. The reliability and productivity of these small, lightweight pumps make them the ideal solution for a wide range of medium pressure applications.
applications
- Sprayers, combines, harvesters
- Snow removal trucks, refuse trucks, fire trucks
- Telehandlers, aerial lifts
- Railcar movers, salt spreaders
- Wheel loaders, mini excavators, backhoe loaders
- Material handling
- Cranes
- Mobile mining equipment
features
- Variable displacement pumps include 220, 420 and 620 series
- Displacements ranging from 28 cc to 98 cc
- Cradle bearing design results in a compact, space-saving pump size
- Inlet and outlet gauge port
- Low margin pressure required
- Superior response and recovery
- Wide range of control options available
- Rated at 280 bar
Port Type | SAE |
Drain Port Location | Top Port |
Displacement (in³/rev) | 4.51 |
Displacement Zone | N/A |
Pump Type | Pressure & Flow Compensated |
Control Type | Pressure & Flow Compensator |
Control Special Features | None |
Case Drain | 1 5/16-12 UNF |
Control Location | Left Hand |
Shaft Length | 2.2 in |
Auxiliary Mounting Pad | Cover Plate Mounted on Endcover |
Spline Description | 12/24 |
Shaft Style | Spline |
Input Shaft Length | 2.2 in |
Seal Material | Fluorocarbon |
Displacement Type | Variable |
Inlet Port | 2.00 SAE J518 4 Bolt Split Flange |
Pressure Compensator Variation | 276 - 284 Bar |
Rotation | Right Hand |
Outlet Port | 1.000 4 Bolt Flange |
Shaft Type |
14 Tooth, 12/24 Spline |
Mounting Flange | SAE C, 4 Bolt |
Series | 620 |
Flow Compensator Setting | 19 - 21 Bar |
Weight | 0.0 LB |
