
- Piston Pump
- Pressure & Flow Compensated
- Open Circuit
- 15 Tooth
- 16/32 Spline Shaft
description
- Superior reliability and productivity in a compact package. The Eaton X20 portfolio of open circuit piston pump meets the demands of equipment engineers and operators looking for greater power density. The reliability and productivity of these small, lightweight pumps make them the ideal solution for a wide range of medium pressure applications.
applications
- Sprayers, combines, harvesters
- Snow removal trucks, refuse trucks, fire trucks
- Telehandlers, aerial lifts
- Railcar movers, salt spreaders
- Wheel loaders, mini excavators, backhoe loaders
- Material handling
- Cranes
- Mobile mining equipment
features
- Variable displacement pumps include 220, 420 and 620 series
- Displacements ranging from 28 cc to 98 cc
- Cradle bearing design results in a compact, space-saving pump size
- Inlet and outlet gauge port
- Low margin pressure required
- Superior response and recovery
- Wide range of control options available
- Rated at 280 bar
Displacement (in³/rev) | 3.8 |
Displacement Zone | N/A |
Spline Description | 16/32 |
Mounting Flange | SAE B, 2 Bolt |
Seal Material | Polyacrylate |
Control Type | Pressure & Flow Compensator |
Shaft Style | Spline |
Pump Type | Pressure & Flow Compensated |
Control Location | Left Hand |
Displacement Type | Variable |
Rotation | Right Hand |
Port Type | SAE |
Input Shaft Length | 1.81 in |
Inlet Port | 2 in Split Flange |
Shaft Length | 1.62 in, 1.81 in |
Pressure Compensator Variation | 206.8 - 213.7 Bar |
Flow Compensator Setting | 17.24 - 19.99 Bar |
Case Drain | 1 1/16-12 UNF |
Series | 420 |
Drain Port Location | Rear Port |
Control Special Features | None |
Shaft Type | 15 Tooth, 16/32 Spline |
Outlet Port | 1" Split Flange |
Weight | 58.0 LB |
