
- Element w/80# Spring
- 16 Size Code
- 1300 rpm
- 21500 lb in Torque @ 75 psi
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Material | Carbon Steel, Neoprene |
Friction Width | 0.37 in |
Inertia | 14 lb-ft sq |
Configuration | Single Element |
Series | 16E475 |
Size Code | 16 |
Clutch-Brake Application | Pressure Set |
Torque @ 75 psi | 21500 in lb |
Clutch-Brake Type | E |
Accessory Type | Element w/80# Spring |
RPM [Max] | 1300 rpm |
Weight | 42.0 LB |
