Skip to content Skip to navigation menu
E.A.R.247-390-1000

247-390-1000

3M™ E-A-R™ Classic™ Foam Earplugs
Item #101865879
  • 29 db
  • Bulk
  • w/o Cord
  • 200 Pairs Regular Size
  • Earplugs
E.A.R.247-390-1000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 29 db
  • Bulk
  • w/o Cord
  • 200 Pairs Regular Size
  • Earplugs

features

  • Slow recovery foam helps ensure comfort and minimize pressure
  • Foam maintains comfort, fit and critical recovery characteristics in moist environments
  • Shape equalizes pressure throughout the ear canal as it expands
  • prevents shifting and keeps effectiveness of noise seal constant
  • Dermatologically safe foam is not irritating
  • Moisture-resistant
  • will not absorb and swell
  • Flame-resistant
  • Breakaway cord protects wearer in case of machine entanglement
  • Available corded or uncorded
Noise Reduction Rating 29 dB
Cord No
Package Type Bulk
Weight 0.01 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison