Skip to content Skip to navigation menu
E.A.R.247-311-1105

247-311-1105

E-A-R® Classic Plus
Item #101864655
  • 33 db
  • Polybag
  • w/Cord
  • 200 Pairs Regular Size
  • Earplugs
E.A.R.247-311-1105
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 33 db
  • Polybag
  • w/Cord
  • 200 Pairs Regular Size
  • Earplugs
Noise Reduction Rating 33 dB
Package Type Polybag
Cord Yes
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison