- Ball Valve
- 1/2 Connection Size
- MNPT x FNPT End Connections
- Ball Valve Type
| Connection Size | 1/2 |
| Series | VMH |
| Stem Material | Nickel Plated Brass |
| No. of Ports | 2 |
| Body Length | 2.32 in |
| Pressure [Max] | 600 psi |
| Seat Material | RTFE |
| Handle Finish | Dacromet Finish, Vinyl Grip |
| Valve Type | Ball |
| Body Material | Brass |
| Handle Type | Lever |
| Type | Full Port |
| Ball Material | Chrome Plated Brass |
| Temperature Range [Min] | -20 °F |
| Seal Type | PTFE |
| Connection Type | MNPT x FNPT |
| Temperature Range [Max] | 450 °F |
| Ball Pattern | Straight Through |
| Handle Material | Steel |
| Body Style | 2 Piece |
| Weight | 0.0 LB |

