- Ball Valve
- 1/2 Connection Size
- MNPT x FNPT End Connections
- Ball Valve Type
description
- Full-port, two-piece, screwed body valve for commercial and general industrial applications. Valves have corrosion-resistant forged brass body, chrome-plated brass ball and reinforced PTFE seats.
features
- Lever handle with vinyl grip (lockout and T-handles optional)
- Bottom-loaded stem with adjustable PTFE packing
- Not for use in potable water applications
- lead-free version available
- Available with lockout handles (1/4" to 4")
- Available with T-handles (1/4" to 1")
- UL® approval for LP gas for valves through 2"
- AGA® and CGA® approval for natural gas for valves through 2"
- Factory Mutual approval for fire protection systems for valves through 2"
| Type | Economy, Full Port |
| Pressure [Max] | 600 psi |
| Port Type | Female NPT x Male NPT |
| Temperature Range [Min] | -20 °F |
| Valve Type | Ball, Valve |
| Series | VMH |
| Temperature Range [Max] | 370 °F |
| Thread Size | 1/2 |
| No. of Ports | 2 |
| Body Style | 2 Piece |
| Port Size | 1/2 |
| Body Material | Brass |
| Thread Type | NPT |
| Ball Material | Chrome Plated Brass |
| Stem Material | Nickel Plated Brass |
| Handle Material | Steel |
| Handle Finish | Dacromet Finish, Vinyl Grip |
| Handle Type | Lever |
| Ball Pattern | Straight Through |
| Connection Type | MNPT x FNPT |
| Seal Type | PTFE |
| Seat Material | RTFE |
| Body Length | 2.32 in |
| Connection Size | 1/2 |
| Cv Flow | 19 |
| Weight | 7.0 LB |
| EAN or UPC | 649848008238 |

