- Brass Ball Valve
- 3/4 NPT Female Thread to Female Thread
- Economy w/Lockout Handle
description
- Full-port, two-piece, screwed body valve for commercial and general industrial applications. Valves have corrosion-resistant forged brass body, chrome-plated brass ball and reinforced PTFE seats.
features
- Lever handle with vinyl grip (lockout and T-handles optional)
- Bottom-loaded stem with adjustable PTFE packing
- Not for use in potable water applications
- lead-free version available
compliances
- 0
| Type | Economy |
| Body Material | Brass |
| Cv Flow | 34 |
| Valve Type | Valve w/ Lockout Handle |
| Thread Size | 3/4 |
| Thread Type | NPT |
| Connection Type | Female Thread to Female Thread |
| Pressure [Max] | 600 psi |
| Temperature Range [Max] | 370 °F |
| Temperature Range [Min] | -20 °F |
| Weight | 0.842 LB |

