DynaQuip Controls
VMG2.A9 1
VMG Series Two-Piece Dacromet Finish, Vinyl Grip Ball Valve
Item #106343422
- Ball Valve
- 0.95 in Port Diameter
- 1 Connection Size
- FNPT End Connections
- Ball Valve Type
| Type | Full Port |
| Ball Material | Lead-Free Brass |
| Series | VMG |
| Stem Material | Steel |
| Pressure [Max] | 600 psi |
| Temperature Range [Min] | -20 °F |
| Handle Type | Lever |
| Handle Material | Brass |
| Handle Finish | Brass |
| Body Material | Dacromet Finish, Vinyl Grip |
| Body Style | 2 Piece |
| Temperature Range [Max] | 450 °F |
| Connection Size | 1 |
| Seal Type | Brass |
| Connection Type | FNPT |
| Ball Pattern | Straight Through |
| No. of Ports | 2 |
| Valve Type | Ball |
| Body Length | 4.72 in |
| Weight | 17.0 LB |
| EAN or UPC | 649848052453 |
