Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Quality valve manufactured in USA
Blowout-proof stem
Adjustable packing
options
Stainless trim option
Stem Material
316 Stainless Steel
Installed Options
Stainless Steel Trim
Temperature Range [Min]
-20 °F
Connection Type
NPT
Valve Type
2-Way
Ball Material
Stainless Steel
Ball Pattern
N/A
Ball Seals
PTFE
Temperature Range [Max]
425 °F
Stem Seals
PTFE
Connection Size
3/4
End Connection
FPT x FPT
Series
VME3
Body Style
1 Piece
Pressure [Max]
2000 psi
Type
Reduced Port
Body Material
Carbon Steel
Weight
3.8 LB
EAN or UPC
649848006517
We're here for you
with Service Centers across the country - We have your back