- VME3 Series 1 Piece Ball Valve
- 1" Port
- FPT x FPT
- 2,000 psi
- Reduced Port
description
- Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Quality valve manufactured in USA
- Blowout-proof stem
- Adjustable packing
options
- Stainless trim option
| Installed Options | Stainless Steel Trim |
| Stem Material | 316 Stainless Steel |
| Body Style | 1 Piece |
| Pressure [Max] | 2000 psi |
| Ball Material | Stainless Steel |
| Type | Reduced Port |
| End Connection | FPT x FPT |
| Temperature Range [Max] | 425 °F |
| Ball Seals | PTFE |
| Stem Seals | PTFE |
| Valve Type | 2-Way |
| Connection Type | NPT |
| Connection Size | 1 |
| Ball Pattern | N/A |
| Body Material | Carbon Steel |
| Temperature Range [Min] | -20 °F |
| Series | VME3 |
| Weight | 6.9 LB |
| EAN or UPC | 649848006463 |

