Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Quality valve manufactured in USA
Blowout-proof stem
Adjustable packing
options
Stainless trim option
Ball Pattern
N/A
Ball Seals
PTFE
Type
Reduced Port
Temperature Range [Min]
-20 °F
Ball Material
Stainless Steel
Connection Size
1 1/2
Body Style
1 Piece
Valve Type
2-Way
Series
VME3
Pressure [Max]
1500 psi
Connection Type
NPT
Temperature Range [Max]
425 °F
Installed Options
Stainless Steel Trim
Stem Seals
PTFE
End Connection
FPT x FPT
Body Material
Carbon Steel
Stem Material
316 Stainless Steel
Weight
3.5 LB
EAN or UPC
649848006470
We're here for you
with Service Centers across the country - We have your back