- Ball Valve
- 1.25 in Port Diameter
- 2 Connection Size
- FNPT End Connections
- Ball Valve Type
description
- Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Quality valve manufactured in USA
- Blowout-proof stem
- Adjustable packing
- Stainless trim option
- A 2,000 psi maximum pressure and Delrin® seats (180 °F max. temperature) are available for 1 1/4" to 2" valves
- Available with lockout or oval handles
| Handle Material | Steel |
| Port Size | 2 |
| Series | VME3 |
| Installed Options | None |
| Seat Material | RTFE |
| Type | Reduced Port |
| End Connection | FPT x FPT |
| Seal Type | RTFE |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Ball Pattern | Conventional, Bi-Directional |
| Pressure [Max] | 1500 psi |
| Temperature Range [Max] | 425 °F |
| Handle Type | Lever |
| Seat Type | Reinforced PTFE Seats |
| Stem Material | Steel |
| Body Style | 1 Piece |
| Ball Material | Steel |
| Ball Seats | RTFE |
| No. of Ports | 2 |
| Ball Seals | PTFE |
| Overall Length | 4.5 in |
| Connection Type | NPT |
| Body Material | Carbon Steel |
| Connection Size | 2 |
| Stem Seals | RTFE |
| Temperature Range [Min] | -20 °F |
| Valve Type | 2-Way |
| Weight | 5.0 LB |
| EAN or UPC | 649848006418 |

