
- Ball Valve
- 0.88 in Port Diameter
- 1 1/4 Connection Size
- FNPT End Connections
- Ball Valve Type
description
- Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Quality valve manufactured in USA
- Blowout-proof stem
- Adjustable packing
options
- Stainless trim option
End Connection | FPT x FPT |
Handle Material | Steel |
Port Size | 1 1/4 |
Installed Options | None |
Seat Material | RTFE |
Handle Finish | Zinc Plated, Vinyl Grip |
Handle Type | Lever |
Seal Type | RTFE |
Ball Material | Chrome Plated Steel |
Overall Length | 3.63 in |
Valve Type | Ball, 2-Way |
Type | Reduced Port |
Body Style | 2 Piece |
Series | VME3 |
Connection Size | 1 1/4, 1.25 |
Ball Seals | PTFE |
Seat Type | Reinforced PTFE Seats |
Stem Seals | PTFE |
Pressure [Max] | 2000 psi |
Temperature Range [Max] | 425 °F |
No. of Ports | 2 |
Ball Pattern | Conventional, Bi-Directional |
Temperature Range [Min] | -20 °F |
Body Material | Carbon Steel |
Stem Material | Nickel Plated Steel |
Connection Type | FNPT |
Weight | 2.4 LB |
EAN or UPC | 649848006395 |
