Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Quality valve manufactured in USA
Blowout-proof stem
Adjustable packing
Stainless trim option
A 2,000 psi maximum pressure and Delrin® seats (180 °F max. temperature) are available for 1 1/4" to 2" valves
Available with lockout or oval handles
Handle Type
Lever
Valve Type
2-Way
Temperature Range [Min]
-20 °F
Installed Options
None
Seal Type
RTFE
Body Material
Carbon Steel
Connection Size
1 1/2
Series
VME3
Type
Reduced Port
Overall Length
4 in
Temperature Range [Max]
425 °F
Seat Type
Reinforced PTFE Seats
Ball Seals
PTFE
Stem Seals
RTFE
Port Size
1 1/2
Seat Material
RTFE
End Connection
FPT x FPT
Pressure [Max]
1500 psi
Body Style
1 Piece
Connection Type
NPT
Handle Finish
Zinc Plated, Vinyl Grip
Stem Material
Steel
Ball Seats
RTFE
Handle Material
Steel
No. of Ports
2
Ball Pattern
Conventional, Bi-Directional
Ball Material
Steel
Weight
3.1 LB
EAN or UPC
649848006388
We're here for you
with Service Centers across the country - We have your back