- VME3 Series 1 Piece Ball Valve
- 1/2" Port
- FPT x FPT
- 3,000 psi
- Reduced Port
description
- Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Quality valve manufactured in USA
- Blowout-proof stem
- Adjustable packing
options
- Stainless trim option
| Connection Type | NPT |
| Body Style | 1 Piece |
| Temperature Range [Min] | -20 °F |
| Ball Pattern | N/A |
| End Connection | FPT x FPT |
| Port Size | 1/2 |
| Body Material | Carbon Steel |
| Ball Seals | Nylon |
| Connection Size | 1/2 |
| Temperature Range [Max] | 180 °F |
| Pressure [Max] | 3000 psi |
| Stem Material | Steel |
| Ball Material | Steel |
| Series | VME3 |
| Stem Seals | PTFE |
| Type | Reduced Port |
| Installed Options | None |
| Valve Type | 2-Way |
| Weight | 0.6 LB |
| EAN or UPC | 649848006357 |

