- Ball Valve
- 1.25 in Port Diameter
- 2 Connection Size
- FNPT End Connections
- Ball Valve Type
description
- Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Quality valve manufactured in USA
- Blowout-proof stem
- Adjustable packing
options
- Stainless trim option
| Temperature Range [Min] | -20 °F |
| Installed Options | None |
| Ball Pattern | Conventional, Bi-Directional |
| Connection Type | FNPT |
| Ball Seals | Delrin® |
| Handle Type | Lever |
| Ball Material | Chrome Plated Steel |
| Stem Seals | PTFE |
| Valve Type | Ball, 2-Way |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Seat Type | Delrin® Seats |
| Stem Material | Nickel Plated Steel |
| Type | Reduced Port |
| Pressure [Max] | 2000 psi |
| Body Material | Carbon Steel |
| End Connection | FPT x FPT |
| No. of Ports | 2 |
| Connection Size | 2 |
| Series | VME3 |
| Seal Type | RTFE |
| Body Style | 2 Piece |
| Temperature Range [Max] | 180 °F |
| Handle Material | Steel |
| Overall Length | 4.5 in |
| Seat Material | Delrin |
| Weight | 5.0 LB |
| EAN or UPC | 649848006333 |

