
- Ball Valve
- 1 in Port Diameter
- 1 1/2 Connection Size
- FNPT End Connections
- Ball Valve Type
description
- Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Quality valve manufactured in USA
- Blowout-proof stem
- Adjustable packing
options
- Stainless trim option
Series | VME3 |
Handle Material | Steel |
Body Style | 2 Piece |
Ball Material | Chrome Plated Steel |
Overall Length | 4 in |
Handle Type | Lever |
Ball Seals | Delrin® |
Seat Material | Delrin |
Stem Seals | PTFE |
Temperature Range [Min] | -20 °F |
Temperature Range [Max] | 180 °F |
Type | Reduced Port |
End Connection | FPT x FPT |
Seal Type | RTFE |
Installed Options | None |
Handle Finish | Zinc Plated, Vinyl Grip |
Valve Type | Ball, 2-Way |
No. of Ports | 2 |
Body Material | Carbon Steel |
Connection Size | 1 1/2, 1.5 |
Ball Pattern | Conventional, Bi-Directional |
Connection Type | FNPT |
Stem Material | Nickel Plated Steel |
Seat Type | Delrin® Seats |
Pressure [Max] | 2000 psi |
Weight | 3.1 LB |
EAN or UPC | 649848006326 |
