Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in USA
options
Stainless trim option
Temperature Range [Min]
-20 °F
Connection Size
1/4
Ball Pattern
N/A
Stem Seals
PTFE
Stem Material
316 Stainless Steel
Series
VME1
Type
Full Port
Pressure [Max]
2000 psi
Connection Type
NPT
Installed Options
Stainless Steel Trim
Body Material
Carbon Steel
Temperature Range [Max]
425 °F
Valve Type
2-Way
End Connection
FPT x FPT
Body Style
2 Piece
Ball Material
Stainless Steel
Ball Seals
PTFE
Weight
3.0 LB
EAN or UPC
649848005848
We're here for you
with Service Centers across the country - We have your back