- Ball Valve
- 1.5 in Port Diameter
- 2 Connection Size
- FNPT End Connections
- Ball Valve Type
| Connection Size | 2 |
| Overall Length | 4.98 in |
| Seal Type | RTFE |
| Series | VME1 |
| Temperature Range [Max] | 425 °F |
| Handle Type | Locking |
| Ball Pattern | Conventional, Bi-Directional |
| Ball Material | Stainless Steel |
| Connection Type | FNPT |
| Temperature Range [Min] | -20 °F |
| Seat Material | RTFE |
| Handle Material | Steel |
| Type | Standard Port |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Body Style | 2 Piece |
| Valve Type | Ball |
| Pressure [Max] | 1500 psi |
| Stem Material | Nickel Plated Steel |
| No. of Ports | 2 |
| Body Material | Carbon Steel |
| Weight | 0.0 LB |

