Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in USA
Stainless trim option
Available with lockout or oval handles
Seal Type
RTFE
Seat Type
Reinforced PTFE Seats
Stem Material
Nickel Plated Steel
Seat Material
RTFE
Temperature Range [Min]
-20 °F
Series
VME1
Pressure [Max]
2000 psi
Overall Length
2.9 in
Ball Pattern
Conventional, Bi-Directional
Body Material
Carbon Steel
Type
Standard Port
Handle Material
Steel
Installed Options
None
Connection Size
3/4
No. of Ports
2
Handle Type
Lever
Ball Seats
RTFE
Body Style
2 Piece
Stem Seals
RTFE
Port Size
3/4
Ball Seals
PTFE
Valve Type
2-Way
Temperature Range [Max]
425 °F
Handle Finish
Zinc Plated, Vinyl Grip
Ball Material
Chrome Plated Steel
Connection Type
FNPT
End Connection
FPT x FPT
Weight
7.0 LB
EAN or UPC
649848004711
We're here for you
with Service Centers across the country - We have your back