Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in USA
Stainless trim option
Available with lockout or oval handles
Ball Pattern
Conventional, Bi-Directional
Connection Size
2
Seat Type
Reinforced PTFE Seats
Stem Seals
RTFE
Seal Type
RTFE
No. of Ports
2
Handle Material
Steel
Port Size
2
Type
Standard Port
Connection Type
FNPT
Ball Material
Chrome Plated Steel
Body Style
2 Piece
Seat Material
RTFE
Installed Options
None
Series
VME1
Ball Seats
RTFE
Body Material
Carbon Steel
Temperature Range [Min]
-20 °F
Handle Type
Lever
Ball Seals
PTFE
Temperature Range [Max]
425 °F
Pressure [Max]
1500 psi
Valve Type
2-Way
Stem Material
Nickel Plated Steel
Overall Length
4.98 in
End Connection
FPT x FPT
Handle Finish
Zinc Plated, Vinyl Grip
Weight
6.1 LB
EAN or UPC
649848004704
We're here for you
with Service Centers across the country - We have your back