Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
General industrial service
Hydraulic
Petroleum
features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in USA
Stainless trim option
Available with lockout or oval handles
Temperature Range [Max]
425 °F
Ball Material
Chrome Plated Steel
Handle Finish
Zinc Plated, Vinyl Grip
End Connection
FPT x FPT
Temperature Range [Min]
-20 °F
Stem Material
Nickel Plated Steel
Connection Type
FNPT
No. of Ports
2
Connection Size
1
Seat Type
Reinforced PTFE Seats
Overall Length
3.41 in
Body Material
Carbon Steel
Installed Options
None
Ball Seals
PTFE
Valve Type
2-Way
Seal Type
RTFE
Ball Seats
RTFE
Ball Pattern
Conventional, Bi-Directional
Pressure [Max]
2000 psi
Port Size
1
Type
Standard Port
Seat Material
RTFE
Series
VME1
Stem Seals
RTFE
Handle Material
Steel
Handle Type
Lever
Body Style
2 Piece
Weight
2.4 LB
EAN or UPC
649848004667
We're here for you
with Service Centers across the country - We have your back