Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in USA
Stainless trim option
Available with lockout or oval handles
Handle Type
Lever
Overall Length
4.65 in
Series
VME1
Temperature Range [Max]
425 °F
Installed Options
None
Connection Type
FNPT
Stem Seals
RTFE
Valve Type
2-Way
Ball Material
Chrome Plated Steel
Seat Type
Reinforced PTFE Seats
Ball Seals
PTFE
Connection Size
1 1/2
No. of Ports
2
Ball Seats
RTFE
Temperature Range [Min]
-20 °F
Port Size
1 1/2
Ball Pattern
Conventional, Bi-Directional
Stem Material
Nickel Plated Steel
Type
Standard Port
Handle Material
Steel
Seat Material
RTFE
Body Style
2 Piece
Pressure [Max]
1500 psi
Body Material
Carbon Steel
Seal Type
RTFE
End Connection
FPT x FPT
Handle Finish
Zinc Plated, Vinyl Grip
Weight
5.0 LB
EAN or UPC
649848004674
NSN Number
4820-01-305-2024
We're here for you
with Service Centers across the country - We have your back