- Ball Valve
- 1.5 in Port Diameter
- 2 Connection Size
- FNPT End Connections
- Ball Valve Type
description
- Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
- bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Adjustable packing
- Blowout-proof stem
- Quality valve manufactured in USA
options
- Stainless trim option
| Body Style | 2 Piece |
| Ball Pattern | Conventional, Bi-Directional |
| Connection Size | 2 |
| Temperature Range [Min] | -20 °F |
| Handle Type | Lever |
| Ball Seals | Delrin® |
| Body Material | Carbon Steel |
| Overall Length | 4.98 in |
| Valve Type | Ball, 2-Way |
| Seat Material | Delrin |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Installed Options | None |
| Series | VME1 |
| No. of Ports | 2 |
| Stem Seals | PTFE |
| Seal Type | RTFE |
| Ball Material | Chrome Plated Steel |
| Temperature Range [Max] | 180 °F |
| Pressure [Max] | 2000 psi |
| Seat Type | Delrin® Seats |
| End Connection | FPT x FPT |
| Handle Material | Steel |
| Type | Standard Port |
| Connection Type | FNPT |
| Stem Material | Nickel Plated Steel |
| Weight | 6.1 LB |
| EAN or UPC | 649848004636 |

