
- Ball Valve
- 1.25 in Port Diameter
- 1 1/2 Connection Size
- FNPT End Connections
- Ball Valve Type
description
- Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
- bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Blowout-proof stem
- Adjustable packing
- Quality valve manufactured in USA
options
- Stainless trim option
Connection Size | 1 1/2, 1.5 |
Connection Type | FNPT |
Valve Type | Ball, 2-Way |
Handle Finish | Zinc Plated, Vinyl Grip |
End Connection | FPT x FPT |
Handle Type | Lever |
Seat Type | Delrin® Seats |
Temperature Range [Max] | 180 °F |
Temperature Range [Min] | -20 °F |
No. of Ports | 2 |
Type | Standard Port |
Ball Material | Chrome Plated Steel |
Body Material | Carbon Steel |
Series | VME1 |
Stem Seals | PTFE |
Pressure [Max] | 2000 psi |
Seat Material | Delrin |
Body Style | 2 Piece |
Installed Options | None |
Handle Material | Steel |
Stem Material | Nickel Plated Steel |
Ball Pattern | Conventional, Bi-Directional |
Seal Type | RTFE |
Overall Length | 4.65 in |
Ball Seals | Delrin® |
Weight | 4.5 LB |
EAN or UPC | 649848004612 |
