- VMA Series 2 Piece Ball Valve
- 1/2" Port
- FPT x FPT
- 600 psi
- Standard Port
description
- Two-piece bronze valve is ideally suited for commercial and industrial applications where quality and economy are essential.
applications
- For general industrial service
features
- Adjustable stem packing
- FxF NPT end connections
- RTFE seats
- Chrome-plated brass ball
options
- Stainless trim, stainless lever handle
| Ball Pattern | N/A |
| Ball Seals | PTFE |
| Ball Material | Stainless Steel |
| End Connection | FPT x FPT |
| Stem Seals | PTFE |
| Pressure [Max] | 600 psi |
| Body Material | Bronze |
| Connection Type | NPT |
| Series | VMA |
| Stem Material | 316 Stainless Steel |
| Temperature Range [Min] | -20 °F |
| Valve Type | 2-Way |
| Body Style | 2 Piece |
| Connection Size | 1/2 |
| Installed Options | Stainless Steel Trim |
| Type | Standard Port |
| Temperature Range [Max] | 425 °F |
| Weight | 6.0 LB |
| EAN or UPC | 649848017766 |

