- Ball Valve
- 0.4 in Port Diameter
- 1/4 Connection Size
- SAE O-Ring Boss End Connections
- Ball Valve Type
| Ball Material | Chrome Plated Steel |
| No. of Ports | 2 |
| Body Material | Carbon Steel |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Temperature Range [Min] | -20 °F |
| Seat Material | RTFE |
| Connection Size | 1/4 |
| Connection Type | SAE O-Ring Boss |
| Temperature Range [Max] | 425 °F |
| Ball Pattern | Conventional, Bi-Directional |
| Type | Full Port |
| Overall Length | 2 in |
| Seal Type | RTFE |
| Valve Type | Ball |
| Pressure [Max] | 3000 psi |
| Handle Type | Locking |
| Series | VLE |
| Body Style | 2 Piece |
| Handle Material | Steel |
| Stem Material | Nickel Plated Steel |
| Weight | 0.0 LB |

