- Ball Valve
- 0.5 in Port Diameter
- 1/2 Connection Size
- SAE O-Ring Boss End Connections
- Ball Valve Type
description
- Full port, two-piece, medium/high pressure (3,000 psi CWP/150 psi WSP) carbon steel ball valve for hydraulic, petroleum and general industrial applications.
applications
- Hydraulic
- Petroleum
- General industrial applications
- Medium pressure hydraulic valves
features
- Quality valve manufactured in USA
- NPT or SAE o-ring boss end connections
- Reinforced PTFE seats
- Chrome-plated steel ball
- Corrosion-resistant zinc phosphate coating
- Blowout-proof stem
- Adjustable packing
| Temperature Range [Min] | -20 °F |
| Seat Material | RTFE |
| Body Style | 2 Piece |
| Connection Size | 1/2, SAE-8 |
| Ball Seats | RTFE |
| Stem Material | Nickel Plated Steel |
| Connection Type | SAE O-Ring Boss |
| Installed Options | None |
| Ball Pattern | Conventional, Bi-Directional |
| Pressure [Max] | 3000 psi |
| Ball Material | Chrome Plated Steel |
| Ball Seals | PTFE |
| Temperature Range [Max] | 425 °F |
| Series | VLE |
| No. of Ports | 2 |
| Overall Length | 2.72 in |
| Seal Type | RTFE |
| Stem Seals | RTFE |
| Handle Material | Steel |
| End Connection | SAE x SAE |
| Type | Full Port |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Valve Type | Ball, 2-Way |
| Body Material | Carbon Steel |
| Port Size | 1/2 |
| Handle Type | Lever |
| Weight | 8.5 LB |
| EAN or UPC | 649848003608 |

