- Ball Valve
- 0.92 in Port Diameter
- 1 Connection Size
- FNPT End Connections
- Ball Valve Type
description
- Full port, high pressure valves for hydraulic and industrial applications. Two-piece forged (1 1/4" to 2") or three-piece bar stock (1/4" to 1") steel body, hard chrome-plated steel ball and Delrin® seats. NPTF threaded ends.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Black oxide finish
- Lever handle
- Available in SAE o-ring boss ends
- Locking plate available
| Body Style | 3 Piece |
| Overall Length | 4.45 in |
| No. of Ports | 2 |
| Handle Material | Steel, Cast |
| End Connection | FPT x FPT |
| Connection Size | 1 |
| Temperature Range [Min] | -20 °F |
| Ball Material | Chrome Plated Steel |
| Pressure [Max] | 4600 psi |
| Ball Seats | Delrin® |
| Seat Material | Delrin |
| Valve Type | 2-Way |
| Type | Full Port |
| Connection Type | NPT |
| Temperature Range [Max] | 175 °F |
| Seal Type | Delrin |
| Body Material | Carbon Steel |
| Series | VAE |
| Stem Seals | Nitrile |
| Stem Material | Nickel Plated Steel |
| Ball Pattern | Conventional, Bi-Directional |
| Port Size | 1 |
| Handle Type | Lever |
| Installed Options | None |
| Weight | 4.7 LB |
| EAN or UPC | 649848002335 |

