- Ball Valve
- 3.15 in Port Diameter
- 3 Connection Size
- FNPT End Connections
- Ball Valve Type
| Overall Length | 7.4 in |
| Type | Full Port |
| Seat Material | RTFE |
| Body Style | 3 Piece |
| Body Material | Stainless Steel |
| Connection Size | 3 |
| Stem Material | Stainless Steel |
| Handle Material | Stainless Steel |
| Handle Finish | Vinyl Grip |
| Ball Material | Stainless Steel |
| Valve Type | Ball |
| Connection Type | FNPT |
| Series | VVS |
| Temperature Range [Min] | -20 °F |
| Ball Pattern | Conventional, Bi-Directional |
| Pressure [Max] | 800 psi |
| No. of Ports | 2 |
| Temperature Range [Max] | 450 °F |
| Handle Type | Locking |
| Seal Type | PTFE |
| Weight | 20.9 LB |
| EAN or UPC | 649848062179 |

