
- Ball Valve
- 1.26 in Port Diameter
- 1 1/4 Connection Size
- Socket Weld End Connections
- Ball Valve Type
No. of Ports | 2 |
Connection Type | Socket Weld |
Valve Type | Ball |
Temperature Range [Min] | -4 °F |
Body Material | Carbon Steel |
Pressure [Max] | 1000 psi |
Handle Material | Steel |
Series | VBE |
Temperature Range [Max] | 392 °F |
Ball Pattern | Conventional, Bi-Directional |
Stem Material | Steel |
Handle Type | Lever |
Handle Finish | Zinc Plated, Vinyl Grip |
Body Length | 3.98 in |
Connection Size | 1.25 |
Seat Material | RTFE |
Ball Material | Steel |
Type | Full Port |
Body Style | 3 Piece |
Seal Type | RTFE |
Weight | 3.5 LB |
EAN or UPC | 649848062247 |
