- Ball Valve
- 1.5 in Port Diameter
- 1 1/2 Connection Size
- Socket Weld End Connections
- Ball Valve Type
| Handle Finish | Zinc Plated, Vinyl Grip |
| Temperature Range [Min] | -4 °F |
| Pressure [Max] | 1000 psi |
| Ball Pattern | Conventional, Bi-Directional |
| Connection Type | Socket Weld |
| Body Style | 3 Piece |
| Ball Material | Steel |
| Handle Type | Lever |
| Series | VBE |
| Type | Full Port |
| Seal Type | RTFE |
| Handle Material | Steel |
| Valve Type | Ball |
| Stem Material | Steel |
| Connection Size | 1.5 |
| Seat Material | RTFE |
| Body Material | Carbon Steel |
| Body Length | 4.41 in |
| Temperature Range [Max] | 392 °F |
| No. of Ports | 2 |
| Weight | 5.3 LB |
| EAN or UPC | 649848062254 |

