- Ball Valve
- 3.94 in Port Diameter
- 4 Connection Size
- 150 ANSI Flanged End Connections
- Ball Valve Type
| Connection Type | 150 ANSI Flanged |
| Seat Material | RTFE |
| Body Material | Stainless Steel |
| Series | V5S |
| Overall Length | 9 in |
| Ball Pattern | Conventional, Bi-Directional |
| Valve Type | Ball |
| Stem Material | Stainless Steel |
| Seal Type | PTFE/Viton |
| Temperature Range [Max] | 450 °F |
| Connection Size | 4 |
| Type | Full Port |
| Ball Material | Stainless Steel |
| No. of Ports | 2 |
| Body Style | 2 Piece |
| Handle Material | Stainless Steel |
| Handle Type | Lever |
| Temperature Range [Min] | -20 °F |
| Weight | 63.9 LB |
| EAN or UPC | 649848061844 |

