- Ball Valve
- 1.5 in Port Diameter
- 1 1/2 Connection Size
- 150 ANSI Flanged End Connections
- Ball Valve Type
| Connection Size | 1.5 |
| Ball Pattern | Conventional, Bi-Directional |
| Series | V5S |
| Type | Full Port |
| Handle Material | Stainless Steel |
| Overall Length | 6.5 in |
| Connection Type | 150 ANSI Flanged |
| Body Style | 2 Piece |
| Seal Type | PTFE/Viton |
| Ball Material | Stainless Steel |
| Handle Type | Lever |
| Temperature Range [Min] | -20 °F |
| Valve Type | Ball |
| Seat Material | RTFE |
| Stem Material | Stainless Steel |
| Temperature Range [Max] | 450 °F |
| No. of Ports | 2 |
| Body Material | Stainless Steel |
| Weight | 13.2 LB |
| EAN or UPC | 649848061806 |

