- PYSA Series DynaMatic Automated Ball Valve
- 3-Way
- Stainless Steel
- 2" NPT
- Full Port
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Durable, three-way stainless steel ball valve has female threads and 90° standard port diverting L pattern
| Actuator Type | Fail-Open |
| Type | Full Port |
| Series | PYSA Series |
| Actuation | Pneumatically Actuated |
| Port Type | NPT |
| Port Size | 2 |
| Valve Type | Stainless Steel 3-Way Automated Ball Valve |
| Valve Material | Stainless Steel |
| CWP | 800 psi |
| Weight | 60.0 LB |

