- Automated Ball Valve
- Pneumatically Actuated
- 1 1/4 Port Size
- FNPT Port Type
- Double Acting Actuator Type
| Series | PVA Series |
| No. of Ports | 2 |
| Type | Full Port |
| Valve Type | Bronze 3-Piece, Automated Ball Valve |
| CWP | 600 psi |
| Body Style | 3-Piece |
| Media Temperature [Max] | 400 °F |
| Overall Length | 4.17 in |
| Actuation | Pneumatically Actuated |
| Port Size | FNPT |
| Actuator Type | Double Acting |
| Seal Type | Viton |
| Seat Material | PTFE |
| Valve Material | Bronze |
| Media Temperature [Min] | -20 °F |
| Ball Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Weight | 7.22 LB |

