- PVA6 Series DynaMatic Automated Ball Valve
- 2-Way
- Bronze
- 3/4" NPT
- Full Port
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Ball valve has swing out design to allow easy in-line maintenance
| CWP | 600 psi |
| Type | Full Port |
| Port Size | 3/4 |
| Actuation | Pneumatically Actuated |
| Valve Construction | 3-Piece In-Line Maintenance Direct Mount |
| Series | PVA6 Series |
| Valve Type | Bronze 3-Piece, 2-Way Automated Ball Valve |
| Actuator Type | Fail-Closed |
| Port Type | NPT |
| Valve Material | Bronze |
| Weight | 4.05 LB |
| EAN or UPC | 649848032233 |

