- Automated Ball Valve
- Pneumatically Actuated
- 1/2 Port Size
- FNPT Port Type
- Spring Return - Fail Closed Actuator Type
| Stem Material | Stainless Steel |
| Media Temperature [Max] | 400 °F |
| Valve Material | Bronze |
| Actuation | Pneumatically Actuated |
| Ball Material | Stainless Steel |
| Seat Material | PTFE |
| Media Temperature [Min] | -20 °F |
| Series | PVA6 Series, PVA Series |
| Overall Length | 2.68 in |
| Seal Type | Viton |
| No. of Ports | 2 |
| Type | Full Port |
| CWP | 600 psi |
| Port Size | FNPT |
| Actuator Type | Spring Return - Fail Closed |
| Valve Type | Bronze 3-Piece, Automated Ball Valve |
| Body Style | 3-Piece |
| Weight | 3.82 LB |

