- Automated Ball Valve
- Pneumatically Actuated
- 1/2 Port Size
- FNPT Port Type
- Double Acting Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Ball valve has swing out design to allow easy in-line maintenance
| Valve Material | Brass |
| Seat Material | PTFE |
| No. of Ports | 2 |
| Media Temperature [Max] | 400 °F |
| Valve Type | Bronze 3-Piece, 2-Way Automated Ball Valve, Brass 3-Piece, Automated Ball Valve |
| Port Type | NPT |
| Actuator Type | Double Acting |
| Seal Type | Viton |
| Body Style | 3-Piece |
| Actuation | Pneumatically Actuated |
| CWP | 600 psi |
| Stem Material | Stainless Steel |
| Ball Material | Stainless Steel |
| Media Temperature [Min] | -20 °F |
| Port Size | 1/2, FNPT |
| Type | Full Port |
| Series | PVA6 Series, PVA Series |
| Valve Construction | 3-Piece In-Line Maintenance Direct Mount |
| Overall Length | 2.68 in |
| Weight | 3.52 LB |
| EAN or UPC | 649848063466 |

