- Automated Ball Valve
- Pneumatically Actuated
- 3 Port Size
- FNPT Port Type
- Spring Return - Fail Open Actuator Type
| Seat Material | Viton |
| Media Temperature [Max] | 370 °F |
| Valve Type | Brass 2-Piece, Automated Ball Valve |
| Seal Type | Viton |
| Actuator Type | Spring Return - Fail Open |
| Overall Length | 6.89 in |
| Actuation | Pneumatically Actuated |
| CWP | 600 psi |
| No. of Ports | 2 |
| Media Temperature [Min] | -20 °F |
| Stem Material | Nickel Plated Brass |
| Series | PHH Series |
| Body Style | 2-Piece |
| Port Size | FNPT |
| Type | Full Port |
| Valve Material | Brass |
| Ball Material | Chrome Plated Brass |
| Weight | 21.19 LB |
| EAN or UPC | 649848063428 |

